Shop All Instrumentation Tube Fittings
Parker
3/8" Compression SS Tube End Insert
Mfr # 6 TIZ .188-SS
Zoro # G6133775
original price:
$6.57
12% off
new price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -425 Degrees to 1200 Degrees F
- Basic Pipe Fitting Shape Insert
- Tube Fitting Material Stainless Steel
- Specific Pipe Fitting Shape Insert
- Standards ASTM 31.3
Product Information
- Brand Parker
- MFR # 6 TIZ .188-SS
- Zoro # G6133775
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Compression Thread Size | 3/8 in |
Tube Size | 3/8 in |
Compatible Tube Outer Diameter | 3/8 in |
Overall Length | 9/16 in |
Compatible Tube Inner Diameter | 47/250 in |
Description
Tube End Insert, Application Air, Natural Gas, Potable Water, Propane, Steam, Compatible Fitting Connection Type Compression, Compatible Tube Outer Diameter 3/8 in, Compatible Tube Inner Diameter 47/250 in, Finish/Coating Unpolished, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 6,600 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 9/16 in, Specific Fitting Shape Tube Insert, System of Measurement Imperial, Standards ASTM 31.3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUBBING BUBBLES Mega Shower Foamer Rainshower Scent Bathroom Cleaner 32 oz (71016)
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K010-1216X10)
- ZORO SELECT PVC Sanitary Tee, Hub, 2 in x 2 in x 1 1/2 in Pipe Size (1WJP7)
- PARKER 3/8" A-LOK x SAE SS Male Straight Connector (6M1SC6-316)
- PARKER 1/2" CPI x 3/8" MNPT Brass Connector (8-6 FBZ-B)
- PARKER 1/2" x 3/8" CPI 316 SS Reducing Union (8-6 HBZ-SS)
- PARKER Connector, Carbon Steel, A-LOKxF, 3/8In (6FSC6N-S)
- PARKER 1" A-LOK x MNPT 316 SS Male Connector (16MSC16N-316)
- PARKER 3/8" x 1/4" CPI 316 SS Reducing Union (6-4 HBZ-SS)
- PARKER 3/8" A-LOK x MNPT Brass Connector (6MSC6N-B)
- Parker Instrumentation Tube Fittings