Shop All Compression Tube Fittings
Parker
3/8" Compression Bulkhead Union
Mfr # P6BU6
Zoro # G1862402
original price:
$7.49
10% off
new price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Bulkhead Union
- Fitting Connection Type Compression
- Tube Size 3/8 in
- Specific Pipe Fitting Shape Bulkhead Union
Product Information
- Brand Parker
- MFR # P6BU6
- Zoro # G1862402
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Overall Length | 2 5/8 in |
Hex Size | 15/16 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Description
Bulkhead Union, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Polypropylene, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 2 5/8 in, Specific Fitting Shape Straight Bulkhead Union, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE AirLoc Smoke Bomb, Domestic (072618)
- DANCO 2-3/4 in. D Stainless Steel Metal Mesh Strainer Silver (9D00088821)
- ZURN Dial, TG1, Plate for Shower Valve (T7000)
- KOHLER Purist Rite-Temp Valve Trim With C (TS14423-3-CP)
- PARKER 3/8" Compression x 1/4" MNPT Brass Connector 10PK (68VL-6-4)
- PARKER Brass Metric Compression Fitting (0114 08 17)
- PARKER 3/4" Compression Brass Ferrule (12 TZ-B)
- PARKER 3/8" Compression x MNPT Male 90 Degree Elbow (P6ME6)
- PARKER 3/8" x 3/8" x 1/4" Compression Brass Union Tee 10PK (164C-6-6-4)
- PARKER 7/8" Compression-Align Brass Union Tube 10PK (62CA-14)
- THRIFCO PLUMBING #72 5/16 Inch x 1/8 Inch Lead-Free Brass Compression MIP Tee (6972005)
- Parker Tube Fittings