Shop All Compression Tube Fittings
Parker
3/8" Compression Brass Union Elbow
Mfr # 265NTA-6
Zoro # G3902351
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Compression x Compression
- Tube Size 3/8 in
- Compliance DOTFMVSS 571.106, SAE J1131, SAE J246
Product Information
- Brand Parker
- MFR # 265NTA-6
- Zoro # G3902351
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Compression Thread Size | 17/32-24 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Thread Size B | 17/32-24 |
Overall Length | 1 1/4 in |
Thread Size A | 17/32-24 |
Thread Size | 17/32-24" |
Length | 1.25" |
Description
Union Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/4 in, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands NTA, Thread Size A 17/32-24, Thread Size B 17/32-24, Series NTA, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 3/4" Male Adapter x MNPT Cam Lever Coupling (050F)
- ANVIL Swivel Loop Hanger, Adj, Tube Sz 2 In (0500406962)
- B & K STZ Industries 3/4 in. FIP each X 3/4 in. D FIP Black Malleable Iron Union (310UPU-34)
- BLUE DONUTS Towel Over the Door Hanger with Towel Rack Bar, 4 Towel Hooks, Bronze (BD3532439)
- PARKER 5/8" Compression x 1/2" FNPT Brass Connector 10PK (66C-10-8)
- PARKER 1/4" Compression Brass Nut 10PK (61C-4)
- PARKER 1/4" Compression x MNPT Brass 45 Degree Elbow 10PK (179C-4-4)
- PARKER 3/4" Compression Brass Nut 10PK (61C-12)
- PARKER 1/4" x 3/8" Compression x MNPT SS Male Connector (6 FBU-SS)
- PARKER 1/4" Compression x FNPT Brass Connector 10PK (66P-4-4)
- HAM-LET 1/4" x 3/8" Compression x MNPT SS Male Connector (768L SS 3/8 X 1/4)
- Parker Compression Tube Fittings