Shop All Compression Tube Fittings
Parker
3/8" Compression Brass Union 10PK
Mfr # 62P-6
Zoro # G1489923
product price: $60.85
/pk 10, $6.09/ea
$60.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Compression
- Tube Size 3/8 in
- Max. Pressure 150 psi
Product Information
- Brand Parker
- MFR # 62P-6
- Zoro # G1489923
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Hex Size | 1/2 in |
Thread Size A | 1/2-14 |
Overall Length | 1 1/4 in |
Thread Size B | 1/2-14 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Length | 1.23" |
Description
Union, Application Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Overall Length 1 1/4 in, Specific Fitting Shape Straight Connector, Thread Size A 1/2-14, Thread Size B 1/2-14, Series Poly-Tite, System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Regal 111 Xl Smo M Flush Valve (3980189)
- MOEN Aerator Kit (154364)
- NIBCO 1/2" NOM FTG x 1/2" FNPT Copper Adapter (C6032 1/2)
- JOHN GUEST Tube To Hose Stem, Polypropylene, White, 10 PK (PP251212W-PK10)
- PARKER 1/2" Compression x MNPT Brass 90 Degree Elbow 10PK (169CA-8-8)
- PARKER 1/2" Compression x 3/8" MNPT Brass Connector 25PK (68CA-8-6)
- PARKER 1/4" Compression Brass Union 90 Degree Elbow 10PK (165CA-4)
- PARKER 1/8" Compression x MNPT Brass Connector 25PK (68CA-2-2)
- PARKER 3/8" Compression-Align Brass Tube Nut 100PK (61CA-6)
- PARKER 1/8" x 1/64" Compression Brass Insert 10PK (63PT-2-16)
- PARKER 1/2" Compression x 3/8" MNPT Brass Branch Tee 10PK (172P-8-6)
- Parker Tube Fittings