Shop All Compression Tube Fittings
Parker
3/8" Compression Brass Plug
Mfr # 6BLEN6-B
Zoro # G1080195
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Plug
- Fitting Connection Type Compression
- Tube Size 3/8 in
- Pipe Fitting Connection Type Compression
Product Information
- Brand Parker
- MFR # 6BLEN6-B
- Zoro # G1080195
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Hex Size | 5/8 in |
Compression Thread Size | 9/16-20 |
Fitting Thread Size | 9/16-20 |
Fitting Tube Size Outer Diameter | 3/8 in |
Threading Size | 9/16-20 |
For Tube Outside Diameter | 3/8 in |
Thread Size | 9/16-20 |
Description
Plug, Application Gases, Oils, Fitting Connection Type Compression, Fitting Material Brass, Fitting Tube Size Outer Diameter 3/8 in, Maximum Operating Pressure 6,600 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Plug, System of Measurement Imperial, Compatible Fitting Brands A-LOK, Fitting Thread Size 9/16-20, Series A-LOK(R), Standards NACE, NORSOK, Minimum Operating Temperature 40 Degrees F, Resistance Properties Corrosion-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp-T w/ FNPT Branch, 4x2", Iron, 500psi (0390171288)
- DIXON Close Pipe Nipple, 3 in Nominal, MNPT End Style, Iron, Galvanized (CN300G)
- FLUSHMATE Upper Supply (BU100505-KIT)
- ZORO SELECT 1-1/4" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNG12)
- PARKER 3/8" Compression x MNPT Low Lead Brass 90 Degree Elbow (L269CA-6-6)
- PARKER Nut, Zinc Pltd Steel, Comp, 1In (16 BL-S)
- PARKER Branch Tee, Nylon, CompxM, 3/8Inx1/4In (N6MT4)
- PARKER 3/8" Compression x MNPT Low Lead Brass Connector (L68CA-6-4)
- PARKER Brass Metric Compression Fitting (0127 14 00)
- PARKER 3/16" Tube Brass Compression Nut & Sleeve 10PK (61HD-3)
- PARKER 1/2" Compression-Align Brass Union 25PK (62CA-8)
- Parker Compression Tube Fittings