Shop All Hydraulic Hose Adapters & Plugs
Parker
3/8" Compression 316 SS Nut
Mfr # 6 BU-SS
Zoro # G2867575
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Nut
- Fitting Material Stainless Steel
- Fitting Connection Type Compression
- Thread Size 9/16-18
- Tube Fitting Material 316 Stainless Steel
Product Information
- Brand Parker
- MFR # 6 BU-SS
- Zoro # G2867575
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Thread Size | 9/16-18 |
Compression Thread Size | 9/16-18 |
Tube Size | 3/8 in |
Overall Length | 3/4 in |
Compatible Tube Outer Diameter | 3/8 in |
Hex Size | 11/16 in |
Length | 0.75" |
Description
Nut, Application Fluids, Gases, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 3/4 in, Thread Size 9/16-18, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 3/8 in, Series Ferulok, Standards SAE J514, Fitting Connection Type Compression, Hex Size 11/16 in, Minimum Operating Temperature 425 Degrees F
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Sfgo Ultra 150, 5 Gal Pail, H-1/Food Grade Synthetic Fluid For Gear Boxes, Iso-1500 (L0984-060)
- INGERSOLL-RAND Coolant Filter Element (39907175)
- EATON Soft Start Controller, 12A, 240/480VAC (DS7-340SX016N0-N)
- DART CONTROLS Adjustable AC Voltage Supply, 240, 10.0 A (57AC10E)
- PARKER Hydraulic Hose Adapter, 1.97" L, 2400 psi (2 GG-SS)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (16 PNLO-SS)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1/4In (4-4 FLO-S)
- PARKER Swivel Union, Zinc Stl, Female ORFS, 3/8In (6 HL6-S)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1/2In (8-8 FLO-S)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (32 PNLO-S)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Weld Spud (4100X16)
- Parker Hydraulic Hose Adapters & Plugs