Shop All Instrumentation Tube Fittings
Parker
3/8" A-LOK x MNPT Brass Connector
Mfr # 6MSC6N-B
Zoro # G1810453
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Hex Size 11/16 in
- Fitting Connection Type A-LOK(R) x MNPT
- Compression Thread Size 9/16-20
- Pipe Size - Pipe Fitting 3/8 in
Product Information
- Brand Parker
- MFR # 6MSC6N-B
- Zoro # G1810453
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 11/16 in |
Compression Thread Size | 9/16-20 |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Tube Size | 3/8 in |
Overall Length | 1 9/16 in |
Thread Size A | 9/16-20 |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Pipe Size | 3/8" |
Thread Size | 9/16" |
Length | 1.28" |
Description
Male Connector, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 4,000 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 9/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands A-LOK, Thread Size A 9/16-20, System of Measurement Imperial, Standards ASME SB75, ASTM B75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Double Wye, Hub, 2 in Pipe Size (1WJW3)
- MOEN Hotel / Motel 18" Towel Bar with Shelf Bright Chrome (5207-181CH)
- 3M AQUA-PURE AP811, 5618904 4X10 REPLACEMENT (AP811)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GRHL800STS-001)
- PARKER 1/2" x 5/8" A-LOK x FNPT 316 SS Female Connector (10FSC8N-316)
- PARKER 1/4" A-LOK x FNPT Brass Tee (4FBT4N-B)
- PARKER 1/8" x 1/16" A-LOK SS Reducing Union (2RU1-316)
- PARKER 3/8" CPI x MNPT SS Male Connector (6-6 FBZ-SS)
- PARKER 1" A-LOK 316 SS Back Ferrule (16BF16-316)
- PARKER 1/4" x 3/8" Compression SS Tube End Reducer (4-6 TRBZ-SS)
- PARKER 3/8" CPI x MNPT SS Male Branch Tee (6-6-6 SBZ-SS)
- Parker Tube Fittings