Shop All Instrumentation Tube Fittings
Parker
3/8" A-LOK x Male BSPP 316 SS Male Connector
Mfr # 6MSC8R-316
Zoro # G3238514
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Connection Type A-LOK(R) x Male BSPP
- Tube Size 3/8 in
- Specific Pipe Fitting Shape Connector
- Temp. Range -425 Degrees to 1200 Degrees F
- Fitting Connection Type A-LOK(R) x Male BSPP
Product Information
- Brand Parker
- MFR # 6MSC8R-316
- Zoro # G3238514
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 3/8 in |
Hex Size | 1 1/16 in |
Pipe Size - Pipe Fitting | 3/8 in |
Compression Thread Size | 9/16-20 |
Pipe Size (Fittings) | 3/8" |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 1 13/16 in |
Thread Size A | 9/16-20 |
Pipe Size | 3/8" |
Thread Size | 3/4-20 |
Length | 1.82" |
Description
Male Connector, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MBSPP, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 6,600 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 13/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Strainer Plate (43070-BL)
- SLOAN Vaccum Breaker V500Aa Rb Vac Brkr 1-1/2 X 22 w/10-1/2" (0323177)
- ZORO SELECT 3/4" NPT Bronze Swing Check Valve (10F302)
- ANVIL 1" Malleable Iron 90 Degree Elbow Class 300 (0310501002)
- PARKER 1" A-LOK 316 SS Cap (16BLEN16-316)
- PARKER 3/4" CPI x MNPT Brass 90 Degree Elbow (12-12 CBZ-B)
- PARKER 1/4" A-LOK x MNPT SS Male 90 Degree Elbow (4MSEL4N-316)
- PARKER Tube End Adapter, SS, A-LOKxM, 1/2Inx1/4In (8MA4N-316)
- PARKER 3/8" Compression SS Tube End Insert (6 TIZ .250-SS)
- PARKER 1/2" CPI 316 SS Cap (8 PNBZ-SS)
- PARKER 3/8" CPI 316 SS Union Tee (6-6-6 JBZ-SS)
- Parker Instrumentation Tube Fittings