Shop All Instrumentation Tube Fittings
Parker
3/8" A-LOK Brass Union
Mfr # 6SC6-B
Zoro # G1718543
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tube Size 3/8 in
- Pipe Fitting Connection Type A-LOK(R)
- Basic Pipe Fitting Shape Union
- Specific Pipe Fitting Shape Union
Product Information
- Brand Parker
- MFR # 6SC6-B
- Zoro # G1718543
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 3/8 in |
Hex Size | 5/8 in |
Compression Thread Size | 9/16-20 |
Thread Size A | 9/16-20 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size B | 9/16-20 |
Fitting Side B Tube Outer Diameter | 3/8 in |
Overall Length | 1 25/32 in |
For Tube Outside Diameter | 3/8 in |
Threading Size | 9/16-20 x 9/16-20 |
Thread Size | 9/16" |
Length | 1.19" |
Description
Union, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 2,300 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 25/32 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands A-LOK, Thread Size A 9/16-20, Thread Size B 9/16-20, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Reducing Coupler, 3/8 x 1/4 In, Nylon, PK10 (C6-4BN)
- DANCO Toilet Tank Repair Kit (88915)
- KECKLEY 3/4", Threaded, Carbon Steel, Y Strainer, 1480 psi @ 100 Degrees F WOG, 600 psi @ 838 Degrees F WSP (3/45THY-CS045P34-GTI-SB7)
- NITE CAPS Pipe Plug, 2" Nominal Sz, 2" min dia (Night Cap 2 Inch)
- PARKER 1/8" x 1/4" CPI x FNPT SS Female Connector (4-2 GBZ-SS)
- PARKER 5/8" CPI Brass Ferrule (10 TZ-B)
- PARKER 1/4" MNPT x A-LOK Tube End 316 SS Tube End Male Adapter (4MA4N-316)
- PARKER 1/2" x 1/4" A-LOK x FNPT SS Female 90 Degree Elbow (4FEL8N-316)
- PARKER 1/4" CPI x 1/2" MNPT Brass Connector (4-8 FBZ-B)
- PARKER 5/8" A-LOK 316 SS Front Ferrule (10FF10-316)
- PARKER 1/4" CPI Brass Union (4-4 HBZ-B)
- Parker Tube Fittings