Shop All Instrumentation Tube Fittings
Parker
3/8" A-LOK Brass Front Ferrule
Mfr # 6FF6-B
Zoro # G0872891
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/8 in
- Basic Pipe Fitting Shape Ferrule
- Specific Pipe Fitting Shape Ferrule
- Temp. Range -40 Degrees to 400 Degrees F
- Specific Fitting Shape Front Ferrule
Product Information
- Brand Parker
- MFR # 6FF6-B
- Zoro # G0872891
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 3/8 in |
Compatible Tube Outer Diameter | 3/8 in |
Details
Item | Front Ferrule |
Basic Pipe Fitting Shape | Ferrule |
Specific Pipe Fitting Shape | Ferrule |
Temp. Range | -40 Degrees to 400 Degrees F |
Specific Fitting Shape | Front Ferrule |
Standards | ASTM B16 Alloy 360, ASTM B453 Alloy 345, CA-345, CA-360, QQ-B 626 Alloy 360 |
Fitting Connection Type | A-LOK(R) |
Tube Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Connection Type | A-LOK(R) |
Series | A-LOK(R) |
Minimum Operating Temperature | 40 Degrees F |
Finish/Coating | Colorless Dry Lubricant |
Compatible Fitting Brands | Swagelok |
Maximum Operating Temperature | 400 Degrees F |
Compatible Fitting Connection Type | Compression |
Fitting Material | Brass |
Connection Type | A-LOK(R) |
Connection | Tube |
Material of Construction | Brass |
Body Material | Brass |
Description
Front Ferrule, Finish/Coating Colorless Dry Lubricant, Fitting Material Brass, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Front Ferrule, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 3/8 in, Series A-LOK(R), Standards ASTM B16 Alloy 360, ASTM B453 Alloy 345, CA-345, CA-360, QQ-B 626 Alloy 360, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Nylon, 1/2" OD, Natural, 250 Ft (NNR-8-062)
- CHICAGO FAUCET Shut Off Screw (240.753.00.1)
- AMERICAN STANDARD Seat Mounting Kit 760225-100.0070A (760225-100.0070A)
- JOHNSON CONTROLS Adapter, NPT x Tube, 1/8" Pipe Size 10 PK (F-200-39)
- PARKER 1/2" A-LOK 316 SS Union (8SC8-316)
- PARKER 1/2" A-LOK x MNPT SS Male 90 Degree Elbow (8MSEL8N-316)
- PARKER 3/4" A-LOK x FNPT 316 SS Female Connector (12FSC12N-316)
- PARKER 1/2" x 1/4" CPI x MNPT 316 SS Thermocouple Connector (4-8 FH4BZ-SS)
- PARKER 1/8" x 1/4" CPI x MNPT 316 SS Male 90 Degree Elbow (4-2 CBZ-SS)
- PARKER 1/4" x 1/8" CPI x MNPT 316 SS Thermocouple Connector (2-4 FH4BZ-SS)
- PARKER 1/4" x 3/8" CPI x FNPT SS Female Connector (6-4 GBZ-SS)
- Parker Tube Fittings