Shop All Stainless Steel Pipe Fittings
Parker
3/4" x 1/4" FNPT 316 SS Hex Reducing Coupling
Mfr # 12-4 FHC-SS
Zoro # G4567367
product price: $68.85
/ea
$68.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Reducer Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Product Information
- Brand Parker
- MFR # 12-4 FHC-SS
- Zoro # G4567367
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/4" |
Pipe Size (Fittings) | 3/4" x 1/4" |
Fitting Length | 1.54 in |
Hex Size | 1-3/8" |
Pipe Fitting Length | 1.54" |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Overall Length | 1 1/2 in |
Thread Size | 3/4-14 X 1/4-18 |
Description
Reducing Hex Coupling, Stainless Steel, 316, 3/4 in, Female, NPT, 1/4 in, Female, NPT, 4,300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT Galvanized Square Head Plug (5P912)
- THRIFCO PLUMBING 3/8 Stainless Steel Plug, Packaged (9018091)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 12 in. L Freezeless Anti-Rupture Hot-Cold Vertical Sillcock (V22CP-12-MH)
- WINGITS Curved Shower Rod, Chrome, 60In, 6 Proj, PK6 (WOCONPS5NC)
- PARKER 1/4" x 1/8" FNPT 316 SS Hex Reducing Coupling (4-2 FHC-SS)
- PARKER 1/2" x 3/8" FNPT 316 SS Hex Reducing Coupling (8-6 FHC-SS)
- PARKER 1/2" x 1/4" FNPT 316 SS Hex Reducing Coupling (8-4 FHC-SS)
- PARKER 1/4" MNPT 316 SS Hex Long Nipple (4-4 MHLN-SS 2.5)
- PARKER 9/16-18 x 1/4" SAE-ORB x FNPT 316 SS Pipe Adapter (6-1/4 F5OG-SS)
- PARKER 1/2" x 1/8" FNPT x MNPT 316 SS Reducing Adapter (8-2 RA-SS)
- ZORO SELECT Nipple, Schedule 40, 1-39/64" ID, 304 SS (ZUSA-PF-1360)
- Parker Stainless Steel Pipe Fittings