Shop All Instrumentation Tube Fittings
Parker
3/4" CPI x MNPT 316 SS Male Connector
Mfr # 12-12 FBZ-SS
Zoro # G2266442
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
- Hex Size 1 1/16 in
- Pipe Size - Pipe Fitting 3/4 in
- Pipe Size (Fittings) 3/4"
- Fitting Connection Type CPI(TM) x MNPT
Product Information
- Brand Parker
- MFR # 12-12 FBZ-SS
- Zoro # G2266442
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 1 1/16 in |
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Tube Size | 3/4 in |
Compression Thread Size | 1-20 |
Overall Length | 2 in |
Thread Size A | 1-20 |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side B Pipe Size | 3/4 in |
Pipe Size | 3/4" |
Thread Size | 1-20 |
Length | 1.99" |
Description
Male Connector, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Material Grade 316, Maximum Operating Pressure 10,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 2 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/4 in, Compatible Fitting Brands CPI, Thread Size A 1-20, Series CPI(TM), System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARISTON Heating Element (994103)
- ANVIL 1/4" FNPT Galvanized Tee (0311029409)
- ZORO SELECT 2" MNPT x 12" TBE CPVC Pipe Nipple Sch 80 (887-120C)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 30 in.L, Gray (06-30-M-N)
- PARKER 1/16" A-LOK x MNPT SS Male Straight Connector (1MSC1N-316)
- PARKER 3/4" CPI 316 SS Ferrule (12 TZ-SS)
- PARKER 1/4" A-LOK x 1/8" MNPT Brass Connector (4MSC2N-B)
- PARKER 3/8" A-LOK x MNPT SS Male Connector (6MSC6N-316)
- PARKER 1/16" A-LOK Brass Nut (1NU1-B)
- PARKER 1/8" x 1/16" A-LOK x Tube Stub 316 SS Tube End Reducer (2TUR1-316)
- PARKER 1/2" MNPT 316 SS Male Vent Protector (8 MDF-SS)
- Parker Instrumentation Tube Fittings