Shop All Compression Tube Fittings
Parker
3/4" Compression Brass Union Elbow 5PK
Mfr # 165C-12
Zoro # G3046915
product price: $146.99
/pk 5, $29.40/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Compression
- Tube Size 3/4 in
- Specific Pipe Fitting Shape Elbow Union
Product Information
- Brand Parker
- MFR # 165C-12
- Zoro # G3046915
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/4 in |
Compression Thread Size | 1-18 |
Fitting Side A Tube Outer Diameter | 3/4 in |
Overall Length | 1 21/32 in |
Thread Size B | 1-18 |
Fitting Side B Tube Outer Diameter | 3/4 in |
Thread Size A | 1-18 |
For Tube Outside Diameter | 3/4 in |
Threading Size | 1-18 x 1-18 |
Thread Size | 1-18 |
Description
Union Elbow, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Maximum Operating Pressure 550 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 21/32 in, Specific Fitting Shape 90 Degrees Elbow, Thread Size A 1-18, Thread Size B 1-18, Series Compression
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Touch-Flo Style 6" Pure Water Dispenser in Powdercoated Flat Black (D203-NL-62)
- SLOAN Valve Flush Urinal #186 (3082653)
- PARKER Push-to-Connect, Threaded Fixed Elbow, 3/8 in Tube Size, Nylon, White, 10 PK (6579 60 18WP2)
- T&S BRASS Faucet Nozzle, 3/8 In, Brass (065X)
- PARKER Elbow, 90, Nylon, Comp, 3/8In (N6FE6)
- PARKER 1/4" Compression 316 SS Union (4 HBU-SS)
- PARKER 1/4" Compression x MNPT Brass 90 Degree Elbow 50PK (269CA-4-4)
- PARKER Connector, Nylon, CompxF, 1/4In (N4FC4)
- PARKER 1/8" Compression-Align Brass Tube Nut 100PK (61CA-2)
- PARKER 3/4" Compression x 3/8" MNPT Male Connector (P6MC12)
- PARKER Acetal Sleeve, Acetal, Comp, 1/2In, PK10 (60P-8)
- Parker Tube Fittings