Shop All Compression Tube Fittings
Parker
3/4" Compression Brass Sleeve 10PK
Mfr # 60C-12
Zoro # G1502076
original price:
$13.59
10% off
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Sleeve
- Fitting Connection Type Compression
- Tube Size 3/4 in
- Specific Pipe Fitting Shape Sleeve
Product Information
- Brand Parker
- MFR # 60C-12
- Zoro # G1502076
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/4 in |
Compatible Tube Outer Diameter | 3/4 in |
Overall Length | 7/16 in |
Length | .44" |
Outside Dia. | .758" |
Description
Brass Sleeve, Fitting Material Brass, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 7/16 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Fitting Brands Parflex, Compatible Tube Outer Diameter 3/4 in, Series Compression, Standards SAE J512, Compatible Fitting Connection Type Compression, Compatible Tube Material Aluminum, Copper, Thermoplastic, Minimum Operating Temperature 65 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 36in.L (16PL-CA11-0360-11C-38C)
- GOETZE KG PRV series 810, ASME certified, Brass, for gaseous media, 1/2 in. male NPT, 150 PSI (810sGK-15-NPT-m/-15/-FKM 150 PSI)
- LARSEN SUPPLY CO 15/16 Chr Swiv Aerator (09-1229)
- THRIFCO PLUMBING 1 Inch Black Steel Cap (8318085)
- PARKER 1/4" Compression x MNPT Brass Connector 10PK (68VL-4-4)
- PARKER Nut, Zinc Pltd Steel, Comp, 3/8In (6 BU-S)
- PARKER 1/4" Compression x 3/8" MNPT Male Connector (P6MC4)
- PARKER Elbow, 90, Nylon, CompxM, 1/2In (N8ME8)
- PARKER 1/2" Compression x FNPT Connector (P8FC8)
- PARKER 1/8" Compression x MNPT Brass Connector 25PK (68CA-2-2)
- PARKER 1/8" Compression Brass Sleeve 10PK (60C-2)
- Parker Tube Fittings