Shop All Compression Tube Fittings
Parker
3/4" Compression Brass Front Ferrule
Mfr # 12FF12-B
Zoro # G1597906
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Front Ferrule
- Fitting Connection Type Compression
- Tube Size 3/4 in
- Specific Pipe Fitting Shape Ferrule
Product Information
- Brand Parker
- MFR # 12FF12-B
- Zoro # G1597906
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/4 in |
Compatible Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 3/4 in |
Description
Front Ferrule, Finish/Coating Colorless Dry Lubricant, Fitting Material Brass, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Front Ferrule, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 3/4 in, Series A-LOK(R), Standards ASTM B16 Alloy 360, ASTM B453 Alloy 345, CA-345, CA-360, QQ-B 626 Alloy 360, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 3-3/8" Mount, Service Sink Faucet, Rough Chrome Plated (305-LEARCF)
- STRATAFLO PRODUCTS INC. 1-1/2" FNPT No-Lead Brass Check Valve with Buna-S Rubber Poppet (F300-150)
- MOEN Exposed Flange Bright Chrome (63-F)
- SMITH-COOPER Y-Strainer, 1", 316, Thrd 800 (4373002300)
- PARKER Acetal Sleeve, Acetal, Comp, 3/8In, PK10 (60P-6)
- PARKER Nut, Carbon Steel, Comp, 1/4In (4NU4-S)
- PARKER Fitting, 1-1/16", Brass, Compression (VS68CA-3-2)
- PARKER Brass Metric Compression Fitting (0124 22 00)
- PARKER 3/8" Compression Brass Union 90 Degree Elbow 10PK (165CA-6)
- PARKER Brass Metric Compression Fitting (0108 12 17)
- PARKER Connector, Zinc Steel, CompxF, 3/8Inx1/4In (6 GBU-S)
- Parker Tube Fittings