Shop All Compression Tube Fittings
Parker
3/4" Compression 316 SS Nut
Mfr # 12 BU-SS
Zoro # G2908044
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Nut
- Fitting Connection Type Compression
- Tube Size 3/4 in
- Standards SAE J514
Product Information
- Brand Parker
- MFR # 12 BU-SS
- Zoro # G2908044
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/4 in |
Compression Thread Size | 1-1/16-12 |
Hex Size | 1 1/4 in |
Compatible Tube Outer Diameter | 3/4 in |
Thread Size | 1 1/16-12 |
Overall Length | 31/32 in |
Length | 0.97" |
Description
Nut, Application Fluids, Gases, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 31/32 in, Thread Size 1 1/16-12, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 3/4 in, Series Ferulok, Standards SAE J514, Fitting Connection Type Compression, Hex Size 1 1/4 in, Minimum Operating Temperature 425 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-2-2)
- PERRIN & ROWE Edwardian Era 3/4" Round Thermostatic Trim Without Volume Control (U.5565L-APC/TO)
- THRIFCO PLUMBING 15/16 Inch Flare x 3/4 Inch FIP 90 Degree Gas Valve (4400796)
- JOHN GUEST Swivel Branch Tee, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP100821W-PK10)
- PARKER Connector, Zinc Steel, CompxM, 3/8Inx1/4In (6 FBU-S)
- PARKER Fitting, 1-7/16", Brass, Compression (VS68CA-8-6)
- PARKER Union, Nylon, Comp, 1/2In (N8UC8)
- PARKER 5/16" Compression Brass Union Elbow 10PK (165C-5)
- PARKER 1/4" Compression x MNPT Brass 90 Degree Elbow 10PK (169C-4-4)
- PARKER 5/8" Compression 90 Degree Elbow (P10EU10)
- PARKER 1/4" x 3/16" Compression Brass Union 10PK (62CA-4-3)
- Parker Compression Tube Fittings