Shop All Compression Tube Fittings
Parker
3/4" Compression 316 SS Cap
Mfr # 12 FNL-SS
Zoro # G1941195
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Cap
- Fitting Connection Type O-Ring Face Seal
- Tube Size 3/4 in
- Standards SAE J1453
Product Information
- Brand Parker
- MFR # 12 FNL-SS
- Zoro # G1941195
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/4 in |
Compression Thread Size | 1-3/16-12 |
Fitting Tube Size Outer Diameter | 3/4 in |
Fitting Thread Size | 1 3/16-12 |
Thread Size | 1-3/16-12 |
Description
Cap, Application Gases, Oils, Fitting Connection Type O-Ring Face Seal, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 3/4 in, Material Grade 316, Maximum Operating Pressure 6,000 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Cap, System of Measurement Imperial, Compatible Fitting Brands Seal-Lok, Fitting Thread Size 1 3/16-12, Series Seal-Lok, Standards SAE J1453, Minimum Operating Temperature 30 Degrees F
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Thermoplastic Tubing (FLXC2-4-10)
- WATTS Float Ball, Round, Copper, 6 In (C6-7)
- DWYER INSTRUMENTS Brass Check Valve, Inline Check Valve 38 Npt (BICV-0F01)
- MOEN 42" L, Concealed, Stainless Steel, Concealed Screw 42" Grab Bar Satin Stain, Satin Stainless Steel (8742)
- PARKER 1/8" Compression x MNPT Brass Connector 25PK (68CA-2-2)
- PARKER 1/4" Compression x 1/2" MNPT Brass Connector 10PK (68C-4-8)
- PARKER Connector, Nylon, CompxM, 3/8In (N6MC6)
- PARKER 3/4" Compression x 1/2" MNPT Male 90 Degree Elbow (P8ME12)
- PARKER 3/4" Compression x 3/8" MNPT Male 90 Degree Elbow (P6ME12)
- PARKER 5/16" Compression Low Lead Brass Tube Support (63PT-5-62)
- PARKER 1/2" Compression x 3/8" FNPT Brass 90 Degree Elbow 10PK (170CA-8-6)
- Parker Tube Fittings