Shop All Instrumentation Tube Fittings
Parker
3/4" A-LOK 316 SS Bulkhead Union
Mfr # 12BC12-316
Zoro # G2711116
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Pipe Fitting Connection Type A-LOK(R) x A-LOK(R)
- Standards ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
- Tube Size 3/4 in
- Hex Size 1 3/16 in
Product Information
- Brand Parker
- MFR # 12BC12-316
- Zoro # G2711116
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 3/4 in |
Hex Size | 1 3/16 in |
Thread Size B | 1-20 |
Fitting Side B Tube Outer Diameter | 3/4 in |
Overall Length | 3 1/8 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Thread Size A | 1-20 |
Length | 3.11" |
Description
Bulkhead Union, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Material Grade 316, Maximum Operating Pressure 5,800 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 3 1/8 in, Specific Fitting Shape Straight Bulkhead Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 1/2", socket, PVC, Y Strainer, 150 psi (YS10050S)
- VIEGA Viega ProPress adapter, 1" x 1/2" (79320)
- ZORO SELECT 1/4" Compr Brass Mini Ball Valve Inline (G-BVLM-25Y)
- LEGEND VALVE 1-1/2" X 5" GALVANIZED NIPPLE (356-148E)
- PARKER 1/2" A-LOK x MNPT Brass Branch Tee (8MBT8N-B)
- PARKER 1/4" A-LOK x FNPT Brass Connector (4FSC4N-B)
- PARKER 1/4" x 3/8" CPI x FNPT SS Female Connector (6-4 GBZ-SS)
- PARKER 1" A-LOK x FNPT 316 SS Female Connector (16FSC16N-316)
- PARKER Strt Connect, Crbn Stl, A-LOKxM, 5/8x1/2In (10MSC8N-S)
- PARKER 1/16" A-LOK SS Inverted Tube Nut (1 BZI-SS)
- PARKER 1/4" CPI x MNPT SS Male Branch Tee (4-4-4 SBZ-SS)
- Parker Tube Fittings