Shop All Instrumentation Tube Fittings
Parker
3/4" A-LOK 316 SS 90 Degree Elbow
Mfr # 12EE12-316
Zoro # G3208895
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Basic Pipe Fitting Shape Elbow
- Fitting Connection Type A-LOK(R) x A-LOK(R)
- Basic Pipe Fitting Material Metal
- Standards ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Product Information
- Brand Parker
- MFR # 12EE12-316
- Zoro # G3208895
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 3/4 in |
Hex Size | 1 1/16 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Overall Length | 1 9/16 in |
Thread Size B | 1-20 |
Thread Size A | 1-20 |
Fitting Side A Tube Outer Diameter | 3/4 in |
Description
Elbow, 90 Degrees, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 9/16 in, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands A-LOK, Thread Size A 1-20, Thread Size B 1-20, System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWERSCAPE K117C7 Restoration 17" Shower Arm, Brushed Brass (K117C7)
- AEROCEL Self-Seal Insulation, Rubber, 1-3/8" x 1" Wall (766-AC13810SSPT)
- SMITH-COOPER 2" MNPT x 4-1/2" TBE Brass Pipe Nipple Sch 40 (4385013250)
- ISPRING 3Stage Whole House Water Filter Replacement Pack 3PK (F3WGB32B)
- PARKER 3/8" A-LOK x MNPT SS Male Run Tee (6MRT6N-316)
- PARKER 1/4" A-LOK Brass Union Elbow (4EE4-B)
- PARKER 3/4" CPI x MNPT Brass Connector (12-12 FBZ-B)
- PARKER 1/2" CPI x FNPT SS Female 90 Degree Elbow (8-8 DBZ-SS)
- PARKER 1/8" A-LOK SS Nut (2NU2-316)
- PARKER 1/4" x 1/8" CPI x MNPT SS Male Elbow (2-4 CBZ-SS)
- PARKER 1/16" A-LOK SS Front Ferrule (1FF1-316)
- Parker Tube Fittings