Shop All Flared Tube Fittings
Parker
3/4-16" Flare Brass Union Reducer 10PK
Mfr # 42F-8-6
Zoro # G3479481
product price: $55.85
/pk 10, $5.59/ea
$55.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Straight Reducing Connector
- Tube Size 1/2 in x 3/8 in
- Pipe Size - Pipe Fitting 3/4 in -16
Product Information
- Brand Parker
- MFR # 42F-8-6
- Zoro # G3479481
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/2 in x 3/8 in |
Pipe Size - Pipe Fitting | 3/4 in -16 |
Flare Thread Size | 5/8-18 |
Hex Size | 3/4 in |
Pipe Size (Fittings) | 3/4"-16 |
Fitting Thread Size | 5/8-18 |
Overall Length | 1 21/32 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Description
Union Reducer, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type Flared, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Thread Size 5/8-18, Hex Size 3/4 in, Maximum Operating Pressure 750 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 21/32 in, Specific Fitting Shape Straight Reducing Connector, Standards SAE J512, SAE J513
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" T-1002LD BALL VALVE (101-612)
- DRYER DOCK Dryer Vent Quick Connect (5000-1)
- NIBCO 3" NOM FTG x C Copper 90 Degree Elbow (6072 3)
- SLOAN Flush Valve Part Ecos 8186-0.25 Or (3250290)
- PARKER Flare Fittings, Brass, 1-15/16 (VS149F-4-6)
- PARKER 3/8" Inverted Flare x MNPS Brass Flare Nut 10PK (41IF-6)
- PARKER Flare Fittings, Brass, 1-1/4 (660FHD-6)
- PARKER Flare Fittings, Brass, 2-13/32 (VS149F-6-8)
- PARKER Flare Fittings, Brass, 1-3/8 (1F-8-12)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-10-4)
- LEGRIS Metric All Metal Push-to-Connect Fitting (3699 14 17)
- Parker Tube Fittings