Shop All Compression Tube Fittings
Parker
3/16" x 1/40" Compression Brass Insert 10PK
Mfr # 63PT-3-25
Zoro # G2154241
original price:
$4.69
10% off
new price: $4.19
/pk 10, $0.42/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Tube Insert
- Fitting Connection Type Compression
- Tube Size 3/16 in x 1/64 in
- Basic Pipe Fitting Material Metal
Product Information
- Brand Parker
- MFR # 63PT-3-25
- Zoro # G2154241
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/16 in x 1/64 in |
Overall Length | 15/32 in |
Opening Diameter | 27/200 in |
Compatible Tube Outer Diameter | 3/16 in |
Compatible Tube Inner Diameter | 3/16 in |
Details
Item | Insert |
Tube Fitting Material | Brass |
Specific Fitting Shape | Tube Insert |
Fitting Connection Type | Compression |
Basic Pipe Fitting Material | Metal |
Temp. Range | 0 Degrees to 150 Degrees F |
Max. Pressure | 150 psi |
Specific Pipe Fitting Shape | Insert |
Basic Pipe Fitting Shape | Insert |
Pipe Fitting Connection Type | Compression |
Maximum Operating Temperature | 150 Degrees F |
Fitting Material | Brass |
Compatible Fitting Connection Type | Compression |
Application | Air Lines, Chemical Dispensing, Compressors, Cooling Lines, Fluid Transfer, Industry, Lubrication Lines, Machinery |
Compatible Tube Wall Thickness | 0.025 in |
Maximum Operating Pressure | 150 psi |
System of Measurement | Imperial |
Minimum Operating Temperature | 0 Degrees F |
Description
Insert, Application Air Lines, Chemical Dispensing, Compressors, Cooling Lines, Fluid Transfer, Industry, Lubrication Lines, Machinery, Compatible Fitting Connection Type Compression, Compatible Tube Outer Diameter 3/16 in, Compatible Tube Inner Diameter 3/16 in, Fitting Material Brass, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Overall Length 15/32 in, Specific Fitting Shape Tube Insert, System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO VALVE PACK 3/32""X36"" (36380W)
- APOLLO VALVES Elbow Mpt X 3/4 Inch Barb (APXME34)
- PERFECT PUTTY Sink Strainer, 4-1/2" L, Zinc/Plastic (59-3100)
- GROHE Universal Scale Handle Starlight Chrome (47427000)
- PARKER Fitting, 29/32", Brass, Compression (VS169CA-4-6)
- PARKER 3/8" Compression x 1/4" FNPT Brass Connector 10PK (66P-6-4)
- PARKER Fitting, 1-13/16", Brass, Compression (62PCABH-4)
- PARKER 3/8" Compression x 1/8" MNPT Brass 90 Degree Elbow 10PK (169P-6-2)
- PARKER 1/4" x 3/8" Compression x FNPT SS Female Connector (6 GBU-SS)
- PARKER 1/2" Compression x 3/8" MNPT Brass Connector 10PK, Max. Pressure: 200 psi (68C-8-6)
- PARKER Union Elbow, Zinc Pltd Steel, Comp, 5/8In (10 EBU-S)
- Parker Compression Tube Fittings