Shop All Compression Tube Fittings
Parker
3/16" Compression Brass 90 Degree Elbow 10PK
Mfr # 165CA-3
Zoro # G305130874
product price: $60.45
/pk 10, $6.05/ea
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Compression
- Tube Size 3/16 in
- Pipe Fitting Connection Type Compression
Product Information
- Brand Parker
- MFR # 165CA-3
- Zoro # G305130874
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/16 in |
Compression Thread Size | 3/8-24 |
Fitting Side A Tube Outer Diameter | 3/16 in |
Overall Length | 27/32 in |
Fitting Side B Tube Outer Diameter | 3/16 in |
Thread Size B | 3/8-24 |
Thread Size A | 3/8-24 |
Thread Size | 3/8-24 |
Length | .84" |
Outside Dia. | .125" |
Description
Elbow, 90 Degrees, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Side B Tube Outer Diameter 3/16 in, Maximum Operating Pressure 1,900 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 27/32 in, Specific Fitting Shape 90 Degrees Elbow, Thread Size A 3/8-24, Thread Size B 3/8-24
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (82LF14301)
- DELTA Faucet, Trim Repair Part Faucet, Stainless (RP51034SS)
- APOLLO VALVES Backflow, NPT x NPT, 3/4in, Forged Brass (4A4A44AM)
- THRIFCO PLUMBING 2 Inch Threaded PVC Plug SCH 80 (8214324)
- PARKER 5/16" Compression x 1/4" FNPT Brass Connector 10PK (66C-5-4)
- PARKER 1/4" Compression x 1/8" FNPT Female 90 Deg Elbow 25PK (170CA-4-2)
- PARKER 1/8" Compression x 1/4" FNPT Connector (P4FC2)
- PARKER 1/2" Compression x 5/8" MNPT Male Connector (P10MC8)
- PARKER Connector, Nylon, CompxF, 3/8Inx1/4In (N6FC4)
- PARKER 1/2" Compression Bulkhead Union (P8BU8)
- MUELLER INDUSTRIES 1/2 Bath Cock Couple Elbow (123-096)
- Parker Tube Fittings