Shop All Instrumentation Tube Fittings
Parker
3/16" A-LOK Brass Front Ferrule
Mfr # 3FF3-B
Zoro # G6070337
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Pipe Fitting Shape Ferrule
- Specific Fitting Shape Front Ferrule
- Standards ASTM 31.3
- Fitting Connection Type A-LOK(R)
- Basic Pipe Fitting Shape Ferrule
Product Information
- Brand Parker
- MFR # 3FF3-B
- Zoro # G6070337
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 3/16 in |
Compression Thread Size | 3/16 in |
Compatible Tube Outer Diameter | 3/16 in |
Details
Specific Pipe Fitting Shape | Ferrule |
Specific Fitting Shape | Front Ferrule |
Standards | ASTM 31.3 |
Fitting Connection Type | A-LOK(R) |
Basic Pipe Fitting Shape | Ferrule |
Temp. Range | -40 Degrees to 400 Degrees F |
Tube Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Connection Type | A-LOK(R) |
Item | Front Ferrule |
Max. Pressure | 3500 psi |
Maximum Operating Temperature | 400 Degrees F |
Finish/Coating | Colorless Dry Lubricant |
Fitting Material | Brass |
Maximum Operating Pressure | 3,500 psi |
Minimum Operating Temperature | 40 Degrees F |
Compatible Fitting Brands | Swagelok |
Compatible Fitting Connection Type | Compression |
Series | A-LOK(R) |
Connection Type | A-LOK(R) |
Body Material | Brass |
Description
Front Ferrule, Finish/Coating Colorless Dry Lubricant, Fitting Material Brass, Maximum Operating Pressure 3,500 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Front Ferrule, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 3/16 in, Series A-LOK(R), Standards ASTM 31.3, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 40 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS PVC, Floor Sink Kit, Complete PVC Floor Sink Kit-Pipe Fit (S59053)
- ZORO SELECT Tubing, 3/32In IDx5/32 In OD, 100 Ft, Black (1PBL9)
- K-FLEX USA Rubber Pipe Insulation (6RSR048078)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (59567-BL-PK)
- PARKER 1/4" x 1/8" A-LOK x FNPT SS Female Straight Connector (2FSC4N-316)
- PARKER Tube End Adapter, SS, CPIxM, 3/8Inx1/4In (6-4 T2HF-SS)
- PARKER 1/8" CPI Compression Brass Ferrule (2 TZ-B)
- PARKER 3/4" A-LOK x MNPT SS Male Branch Tee (12MBT12N-316)
- PARKER 1/4" A-LOK x 1/8" MNPT Brass Straight Connector (2MSC4N-B)
- PARKER 1/2" x 1/4" CPI Brass Reducing Union (8-4 HBZ-B)
- PARKER Elbow, 90, Carbon Stl, A-LOKxM, 1/4Inx3/8In (4MSEL6N-S)
- Parker Instrumentation Tube Fittings