Shop All Gas Valves
Parker
2-Way Hot Water and Steam, Direct Acting and Pilot Operated Valves
Mfr # 12FS5C2448ACH
Zoro # G7500153
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Hot Water, Steam
- Ignition Type Pilot
- Inlet Size 3/4" NPT
- Outlet Size 3/4" NPT
- Valve Type 2-Way
Product Information
- Brand Parker
- MFR # 12FS5C2448ACH
- Zoro # G7500153
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 3/4" NPT |
Outlet Size | 3/4" NPT |
Details
Gas Type | Hot Water, Steam |
Ignition Type | Pilot |
Valve Type | 2-Way |
For Use With | Industrial Laundry Machines, Industrial Dish Washing Machines, Institutional Cooking and Food Warming Equipment, Steam Tables, Steam Cookers/Kettles, Sterilizers, Dry Cleaning Equipment and Steam Irons, Hospital Equipment, Steam Presses, Steam Baths, Autoclaves |
Ambient Temp. Range | 131 Degrees F |
Item | 2-Way Hot Water and Steam, Direct Acting and Pilot Operated Valves |
NEMA Rating | NEMA 4X |
Standards | CSA Certified, UL Listed |
Description
Valve 1/125 Steam,Brass 3/4 In.N/C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT HOUSE BEAUTY Space Saver Dryer Vent 90 degrees Ducting (LI82958)
- EVERPURE Cartridge, Water Filter -Ec210 (953420)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-01121)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Galvanized Steel Gate, Zinc Electroplated Body, 20 in W, 9 1/2 in L (BGG05C)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valve, Pilot (08F22C2140AAF4C05)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valves, Pilot (12F22C2148AAFPH05)
- REZNOR 176680 Gas Valve Vr8204M1901 (176680)
- HONEYWELL HOME STANDING PILOT GAS VALVE, STAND OPENING, 1 (VR8300A3500)
- HONEYWELL Wt8840B1500 Water Heater Gas (WT8840B150)
- MAXITROL 325-5L-1 1" Line Regulator (325-5L-1)
- MAXITROL 325-9L-1-1/2 1-1/2" Line (325-9L-1-1)
- Parker Gas Valves