Shop All Instrumentation Tube Fittings
Parker
1/8" x 5/16" CPI x MNPT SS Male Connector
Mfr # 5-2 FBZ-SS
Zoro # G6199076
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Pipe Fitting Shape Connector
- Max. Pressure 8100 psi
- Tube Fitting Material Stainless Steel
- Pipe Size (Fittings) 5/16" x 1/8"
- Standards ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Product Information
- Brand Parker
- MFR # 5-2 FBZ-SS
- Zoro # G6199076
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size (Fittings) | 5/16" x 1/8" |
Pipe Size - Pipe Fitting | 1/8 in |
Compression Thread Size | 5/16 in |
Pipe Size | 1/8" |
Hex Size | 9/16 in |
Tube Size | 5/16 in |
Overall Length | 1 11/32 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side B Pipe Size | 1/8 in |
Thread Size A | 1/2-20 |
Description
Male Connector, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 5/16 in, Material Grade 316, Maximum Operating Pressure 10,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 11/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands CPI, Thread Size A 1/2-20, Series CPI(TM), System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Floor Mop Sink 19in x 22in x 12in 304 Stainless Steel (SINK MS-192212)
- KOHLER Assembly, Handle (1225390-CP)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Antique Brass, Tub Wall Mount (KS269AB)
- PARKER 1/4" Compression-Align Brass Tube Nut 100PK (61CA-4)
- PARKER 1/8" A-LOK 316 SS Union Cross (2ECR2-316)
- PARKER 1/2" x 5/8" A-LOK x MNPT 316 SS Male Connector (10MSC8N-316)
- PARKER 1/4" CPI x FNPT Brass Connector (4-4 GBZ-B)
- PARKER Connector, Carbon Steel, A-LOKxM, 3/8In (6MSC6N-S)
- PARKER 3/8" x 1/4" CPI x MNPT 316 SS Thermocouple Connector (4-6 FH4BZ-SS)
- PARKER 1/8" x 1/4" A-LOK x Tube Stub 316 SS Tube End Reducer (2TUR4-316)
- PARKER 1/2" x 1/4" A-LOK 316 SS Reducing Union (8RU4-316)
- Parker Instrumentation Tube Fittings