Shop All Instrumentation Tube Fittings
Parker
1/8" x 1/4" CPI x MNPT 316 SS Male 90 Degree Elbow
Mfr # 4-2 CBZ-SS
Zoro # G3183406
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Elbow
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Specific Pipe Fitting Shape 90 Degrees Elbow
- Pipe Fitting Connection Type CPI(TM) x MNPT
- Basic Pipe Fitting Material Metal
Product Information
- Brand Parker
- MFR # 4-2 CBZ-SS
- Zoro # G3183406
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1/4 in |
Hex Size | 1/2 in |
Compression Thread Size | 7/16-20 |
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Fitting Side A Tube Outer Diameter | 1/4 in |
Thread Size A | 7/16-20 |
Overall Length | 1 1/16 in |
Fitting Side B Pipe Size | 1/8 in |
Pipe Size | 1/8" |
Thread Size | 7/16-20 |
Description
Male Elbow, 90 Degrees, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 10,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 1/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands CPI, Thread Size A 7/16-20, Series CPI(TM)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Internal Pipe Wrench, 1-2 In Cap, 4 1/2 L (342)
- GENOVA PRODUCTS 40143 4 x 3 in. Sewer And Drain Reducing Coupling (270543)
- KOHLER Stop Assembly, 1” Npt (1286778-CP)
- ZORO SELECT 1/2" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-50)
- PARKER 1/4" A-LOK x MNPT Brass Connector (4MSC4N-B)
- PARKER 3/8" A-LOK x MNPT SS Male Branch Tee (6MBT6N-316)
- PARKER 1/4" CPI x FNPT SS Female Bulkhead Connector (4-4 GH2BZ-SS)
- PARKER 1/4" x 1/2" A-LOK x MNPT 316 SS Male 90 Degree Elbow (8MSEL4N-316)
- PARKER 1/4" A-LOK x FNPT Brass Tee (4FBT4N-B)
- PARKER 5/8" A-LOK 316 SS Plug (10BLP10-316)
- PARKER 1/8" A-LOK SS Nut (2NU2-316)
- Parker Instrumentation Tube Fittings