Shop All Instrumentation Tube Fittings
Parker
1/8" x 1/4" A-LOK x MNPT SS Male Connector
Mfr # 4MSC2N-316
Zoro # G1684864
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Adapter
- Tube Fitting Material 316 Stainless Steel
- Pipe Fitting Connection Type A-LOK(R) x MNPT
- Standards ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
- Fitting Connection Type A-LOK(R) x MNPT
Product Information
- Brand Parker
- MFR # 4MSC2N-316
- Zoro # G1684864
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1/4 in |
Compression Thread Size | 7/16-20 |
Pipe Size (Fittings) | 1/4" x 1/8" |
Pipe Size | 1/8" |
Pipe Size - Pipe Fitting | 1/8 in |
Hex Size | 1/2 in |
Thread Size A | 7/16-20 |
Overall Length | 1 9/32 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Thread Size | 7/16-20 |
Length | 1.00" |
Description
Male Connector, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 9,100 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 9/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamps, Standard, 3/4 In Pipe, C (S4017C)
- KOHLER Hardware Kit (1442026)
- PROFESSIONAL PLASTICS Tygon LP1100 Tube - AY600007, 0.125 ID X .250 OD X 50 FT [Each] (TTYLP1100.125X.250X50FT)
- CASH ACME Temp/Pressure Relief Valve, 150 PSI, 210 F (18821-0150)
- PARKER 1" CPI x MNPT 316 SS Male Connector (16-16 FBZ-SS)
- PARKER 1/4" x 1/8" CPI x MNPT SS Male Elbow (2-4 CBZ-SS)
- PARKER 1/4" x 1/8" CPI x MNPT 316 SS Thermocouple Connector (2-4 FH4BZ-SS)
- PARKER 1/4" CPI Brass Union (4-4 HBZ-B)
- PARKER 1/4" Compression SS Tube End Insert (4 TIZ .125-SS)
- PARKER 3/8" CPI Brass Bulkhead Union (6-6 WBZ-B)
- PARKER 1/4" A-LOK Brass Double Ferrule Nut (4NU4-B)
- Parker Instrumentation Tube Fittings