Shop All Instrumentation Tube Fittings
Parker
1/8" x 1/4" A-LOK x FNPT SS Tee
Mfr # 4FRT2N-316
Zoro # G6127642
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 10,300 psi
- Tube Size 1/4 in
- Standards ASTM 31.3
- Specific Fitting Shape Adapter Tee
- Pipe Size - Pipe Fitting 1/8 in
Product Information
- Brand Parker
- MFR # 4FRT2N-316
- Zoro # G6127642
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/8 in |
Hex Size | 1/2 in |
Compression Thread Size | 1/4 in |
Pipe Size (Fittings) | 1/4" x 1/8" |
Thread Size A | 1/4 |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
Overall Length | 1 13/16 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Description
Tee, Application Gas, Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Side C Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Thread Size A 1/4, System of Measurement Imperial, Compatible Fitting Brands A-LOK, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 13/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Multiple Shut-Off Valve (6709)
- MUSTEE Utility Sink, 34 in H, 40 in W, 24 in L, Floor Mount, 1-1/2 in Drain Opening, Polypropylene, White (27F)
- DELTA Dorval 24" Towel Bar (75624-CZ)
- KORKY Classic Trip Lever, Universal, SS, Chrome (6050GR)
- PARKER 3/4" x 1/2" MNPT x CPI 316 SS Thermocouple Connector (8-12 FH4BZ-SS)
- PARKER 3/8" A-LOK x MNPT Brass 90 Degree Elbow (6MSEL6N-B)
- PARKER 3/8" A-LOK x 1/4" FNPT Brass Connector (6FSC4N-B)
- PARKER 1/2" x 3/8" CPI x MNPT SS Male Connector (6-8 FBZ-SS)
- PARKER 3/8" x 1/2" A-LOK x MNPT SS Male Branch Tee (8MBT6N-316)
- PARKER 3/8" A-LOK 316 SS Plug (6BLP6-316)
- PARKER 1/8" A-LOK SS Union Tee (2ET2-316)
- Parker Instrumentation Tube Fittings