Shop All Instrumentation Tube Fittings
Parker
1/8" x 1/16" A-LOK x MNPT SS Male Straight Connector
Mfr # 1MSC2N-316
Zoro # G6169493
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -425 Degrees to 1200 Degrees F
- Basic Pipe Fitting Shape Connector
- Specific Pipe Fitting Shape Connector
- Basic Pipe Fitting Material Metal
- Pipe Size 1/8"
Product Information
- Brand Parker
- MFR # 1MSC2N-316
- Zoro # G6169493
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size | 1/8" |
Tube Size | 1/16 in |
Compression Thread Size | 1/16 in |
Pipe Size (Fittings) | 1/16" x 1/8" |
Hex Size | 7/16 in |
Pipe Size - Pipe Fitting | 1/8 in |
Overall Length | 1 1/32 in |
Thread Size A | 10-32 |
Fitting Side A Tube Outer Diameter | 1/16 in |
Fitting Side B Pipe Size | 1/8 in |
Description
Male Straight Connector, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/16 in, Material Grade 316, Maximum Operating Pressure 16,800 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 1/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression Nickel Brass Bulkhead coupler 5PK (392P-6-6)
- SMITH-COOPER 1" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385012050)
- ZORO SELECT 4" FNPT Galvanized 90 Degree Elbow (2WE82)
- THRIFCO PLUMBING 2 Inch Threaded PVC Plug SCH 80 (8214324)
- PARKER 1/8" x 5/16" CPI x MNPT SS Male Connector (5-2 FBZ-SS)
- PARKER 1/8" A-LOK Brass Plug (2BLP2-B)
- PARKER 1/4" MNPT x CPI Tube Stub Brass Adapter (4-4 T2HF-B)
- PARKER 3/8" A-LOK SS Double Ferrule Nut (6NU6-316)
- PARKER 1/4" CPI x MNPT 316 SS Male 90 Degree Elbow (4-4 CBZ-SS)
- PARKER 3/4" A-LOK 316 SS Union (12SC12-316)
- PARKER 1/8" CPI SS Plug (2 FNZ-SS)
- Parker Tube Fittings