Shop All Stainless Steel Pipe Fittings
Parker
1/8" MNPT SS 90 Degree Elbow
Mfr # 2-2 ME-SS
Zoro # G2438554
original price:
$30.65
9% off
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material Stainless Steel
- Fitting Connection Type MNPT
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Parker
- MFR # 2-2 ME-SS
- Zoro # G2438554
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Size (Fittings) | 1/8" |
Hex Size | 7/16" |
Fitting Length | 0.76 in |
Pipe Fitting Length | 0.76" |
Overall Length | 3/4 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Thread Size | 1/8" |
Description
90 Degrees Elbow, Stainless Steel, 316, 1/8 in, Male, NPT, 1/8 in, Male, NPT, 9,100 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWHEAD BRASS PK1370 Vacuum Breaker Fine Thread Inlet Nickel Plated (AR575050)
- ANVIL 3/8" Malleable Iron Coupling Class 150 (0310080007)
- ZURN Nickel Bronze, Square, Top (LC-FS05NI)
- ZORO SELECT 1-1/2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E6BNH04)
- PARKER Long Nipple, 316 SS, 1/2" Pipe Size, MNPTF (1/2 X 4.0 FFF-SS)
- PARKER 1/4" MNPT 316 SS Hex Long Nipple (4-4 MHLN-SS 4.0)
- PARKER 3/4" x 1/4" FNPT x MNPT 316 SS Reducing Adapter (12-4 RA-SS)
- PARKER 1/4" MNPT 316 SS Tee (4-4-4 MT-SS)
- PARKER 1/4" FNPT x FNPT x MNPT 316 SS Branch Tee (4-4-4 MBT-SS)
- PARKER 1/4" FNPT x MNPT SS Street 45 Degree Elbow (4-4 SVE-SS)
- LEGEND VALVE 1-1/4 SS304 LOCKNUT (404-166)
- Parker Fittings