Shop All Instrumentation Tube Fittings
Parker
1/8" CPI x MNPT 316 SS Thermocouple Connector
Mfr # 2-2 FH4BZ-SS
Zoro # G3215922
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/8 in
- Pipe Fitting Connection Type CPI(TM) x MNPT
- Basic Pipe Fitting Shape Adapter
- Standards ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
- Tube Fitting Material 316 Stainless Steel
Product Information
- Brand Parker
- MFR # 2-2 FH4BZ-SS
- Zoro # G3215922
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Pipe Size - Pipe Fitting | 1/8 in |
Compression Thread Size | 5/16-20 |
Hex Size | 7/16 in |
Overall Length | 1 3/16 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Thread Size A | 5/16-20 |
Fitting Side B Pipe Size | 1/8 in |
Pipe Size | 1/8" |
Thread Size | 5/16-20 |
Length | 1.20" |
Description
Thermocouple Connector, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/8 in, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 3/16 in, Specific Fitting Shape Straight Thermocouple Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands CPI, Thread Size A 5/16-20, Series CPI(TM), System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 5/16"-18 X 7" COPPER FLOAT (111-265)
- ENGEL Replacement Latch, Fits Engel (UC DRY BOX LATCH)
- OWENS CORNING 5" x 3 ft. Pipe Insulation, 1" Wall (722613)
- DELTA Delta Classic Temperature Knob & Cover - 17 Series Chrome (RP73642)
- PARKER Union, Carbon Steel, A-LOK, 1/2In (8SC8-S)
- PARKER 3/8" A-LOK x 1/4" MNPT Brass Connector (6MSC4N-B)
- PARKER 1/8" CPI SS Drop Size Tee (2-2-2 JBZ-SS)
- PARKER 3/8" x 1/4" CPI x Tube Stub 316 SS Tube End Reducer (6-4 TRBZ-SS)
- PARKER 1/4" CPI 316 SS Ferrule (4 TZ-SS)
- PARKER 5/8" A-LOK 316 SS Plug (10BLP10-316)
- PARKER 3/4" CPI x MNPT 316 SS Male Connector (12-12 FBZ-SS)
- Parker Tube Fittings