Shop All Instrumentation Tube Fittings
Parker
1/8" CPI SS Ferrule
Mfr # 2 TZ-SS
Zoro # G1640886
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Connection Type CPI(TM)
- Basic Pipe Fitting Shape Ferrule
- Tube Size 1/8 in
- Tube Fitting Material Stainless Steel
- Temp. Range -425 Degrees To 1200 Degrees F
Product Information
- Brand Parker
- MFR # 2 TZ-SS
- Zoro # G1640886
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1/8 in |
Compatible Tube Outer Diameter | 1/8 in |
Description
Ferrule, Finish/Coating Colorless Dry Lubricant, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Ferrule, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 1/8 in, Series CPI(TM), Compatible Fitting Connection Type Compression, Minimum Operating Temperature 425 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 10 ft. Non-Threaded ABS DWV Pipe Sch 40 (29-210)
- KOHLER Plunger Sa, Cw Close, Plastic (22947)
- WOODFORD MFG 3/4 in. x 3/4 in. NPT x MPT 1 in. Galvanized Steel Pipe x 2 ft. Bury R34 Freezeless Yard Hydrant (R34-2)
- ZORO SELECT Expansion Joint, 2 1/2 In, Single Sphere (AMSE202H)
- PARKER 1/2" CPI Brass Union Elbow (8-8 EBZ-B)
- PARKER 3/8" CPI x MNPT Brass 90 Degree Elbow (6-6 CBZ-B)
- PARKER 3/8" x 1/2" MNPT x CPI SS Male Connector (8-6 FBZ-SS)
- PARKER 1/8" CPI SS Plug (2 FNZ-SS)
- PARKER 1/4" CPI Brass Ferrule (4 TZ-B)
- PARKER 3/4" x 1/2" MNPT x CPI 316 SS Thermocouple Connector (8-8 FH4BZ-SS)
- PARKER 1/4" CPI 316 SS Ferrule (4 TZ-SS)
- Parker Tube Fittings