Shop All Instrumentation Tube Fittings
Parker
1/8" CPI SS Drop Size Tee
Mfr # 2-2-2 JBZ-SS
Zoro # G1429985
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/8 in
- Specific Pipe Fitting Shape Tee
- Pipe Fitting Connection Type CPI(TM)
- Basic Pipe Fitting Shape Tee
- Hex Size 3/8 in
Product Information
- Brand Parker
- MFR # 2-2-2 JBZ-SS
- Zoro # G1429985
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1/8 in |
Hex Size | 3/8 in |
Compression Thread Size | 1/8 in |
Fitting Side B Tube Outer Diameter | 1/8 in |
Thread Size A | 1/8 |
Overall Length | 1 3/4 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Fitting Side C Tube Outer Diameter | 1/8 in |
Thread Size | 1/8" |
Description
Drop Size Tee, Application Gas, Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Fitting Side C Tube Outer Diameter 1/8 in, Thread Size A 1/8, System of Measurement Imperial, Material Grade 316, Maximum Operating Pressure 10,000 psi, Maximum Operating Temperature 605 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA BAR GRAB-16"" (DF516PC)
- PARKER Female Connector, 3/8 in Tube Size, Brass, Silver (66PW-6-4)
- ANVIL Union, Forged Steel, 2 in, NPT, Class 3000 (0361504806)
- MIDLAND INDUSTRIES Midland Industries 30141 0.75 in. 86Y Zinc Wye Garden Hose Y Connector (30141)
- PARKER 1/8" x 1/16" A-LOK SS Reducing Union (2RU1-316)
- PARKER 3/8" A-LOK 316 SS Union (6SC6-316)
- PARKER 1/2" CPI Brass Union Tee (8-8-8 JBZ-B)
- PARKER 1/2" A-LOK 316 SS Union Elbow (8EE8-316)
- PARKER 5/8" A-LOK Brass Double Ferrule Nut (10NU10-B)
- PARKER 3/4" A-LOK 316 SS Cap (12BLEN12-316)
- PARKER 3/4" x 5/8" A-LOK x MNPT SS Thermocouple Connector (10MTC12N-316)
- Parker Instrumentation Tube Fittings