Shop All Compression Tube Fittings
Parker
1/8" Compression Brass Sleeve 10PK
Mfr # 60C-2
Zoro # G1317407
original price:
$4.52
20% off
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Sleeve
- Fitting Connection Type Compression
- Tube Size 1/8 in
- Basic Pipe Fitting Shape Sleeve
Product Information
- Brand Parker
- MFR # 60C-2
- Zoro # G1317407
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/8 in |
Compatible Tube Outer Diameter | 1/8 in |
Overall Length | 3/16 in |
Length | .19" |
Outside Dia. | .130" |
Description
Brass Sleeve, Fitting Material Brass, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 3/16 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Fitting Brands Parflex, Compatible Tube Outer Diameter 1/8 in, Series Compression, Standards SAE J512, Compatible Fitting Connection Type Compression, Compatible Tube Material Aluminum, Copper, Thermoplastic, Minimum Operating Temperature 65 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH LIGHT COMMERCIAL Sillcock, 1/2 in. (560-12)
- THRIFCO PLUMBING Large Jaw Adjustable Telescoping Basin Wrench 10 Inch -17 Inch (4402341)
- B & K/MUELLER INDS(IMPORT) 3/8X3 Blk Nipple (582-030HN)
- CHICAGO FAUCET Flange (387-012JKRCF)
- PARKER 5/16" Compression Brass Union 10PK (62P-5)
- PARKER Bite Ferrules, Zinc Stl, Comp, 3/4In (12 TU-S)
- PARKER 3/8" Compression 316 SS Bite Ferrules (6 TU-SS)
- PARKER 1/4" Compression x FNPT SS Female Connector (4-4 GBU-SS)
- PARKER Branch Tee, Nylon, CompxM, 3/8In (N6MT6)
- PARKER Cap, Zinc Stl, CompxMale SAE, 5/8x1-14In (10 FNL-S)
- PARKER 1/4" Compression x MNPT Brass 90 Degree Elbow 50PK (269CA-4-4)
- Parker Tube Fittings