Shop All Compression Tube Fittings
Parker
1/8" Compression Brass Nut 10PK
Mfr # 61C-2
Zoro # G2286173
original price:
$4.69
10% off
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Nut
- Fitting Connection Type Compression
- Tube Size 1/8 in
- Compression Thread Size 5/16 in
Product Information
- Brand Parker
- MFR # 61C-2
- Zoro # G2286173
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/8 in |
Compression Thread Size | 5/16 in |
Hex Size | 3/8 in |
Compatible Tube Outer Diameter | 1/8 in |
Overall Length | 3/8 in |
Thread Size | 5/16-24 |
Threading Size | 5/16-24 |
For Tube Outside Diameter | 1/8 in |
Length | .38" |
Outside Dia. | .130" |
Description
Nut, Application Air, Inert Gases, Non-Combustible Gases, Fitting Material Brass, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 3/8 in, Thread Size 5/16-24, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1/8 in, Series Compression, Standards SAE 060110, Compatible Tube Material Thermoplastic, Fitting Connection Type Compression, Hex Size 3/8 in, Minimum Operating Temperature 65 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Graze Pull-Down Kitchen Fct W/Response (22068-VS)
- MILWAUKEE TOOL 1-1/4 in. IPS-IAr1 Press Ring for M18 FORCE LOGIC Press Tool (49-16-2653S)
- ILC Replacement for Clearchoice Wf-nlc240v 5 Micron Filter, PK 2 (WF-NLC240V 5 MICRON)
- PENTAIR/PENTEK Bag Housing, 4-1/2 In., 1 In NPT, 25 gpm (ES31NA410-75)
- PARKER Tube Support, Nylon, Comp, 1/4In (N4TS3)
- PARKER MALE CONNECTOR (68HD-6-2)
- PARKER 3/8" Compression x 1/4" MNPT Brass 90 Degree Elbow 10PK (169HD-6-4)
- PARKER 5/8" Compression Brass Union Elbow 10PK (165C-10)
- PARKER 1/2" Compression x 3/8" FNPT Connector (P6FC8)
- PARKER 1/4" Compression x MNPT Brass Connector 10PK (68VL-4-4)
- PARKER 9/16-18" x 3/8" Compression x Male SS Union Elbow (6 EBU-SS)
- Parker Compression Tube Fittings