Shop All Ball Valves
Parker
1/8" Compr Brass Mini Ball Valve 3-Way
Mfr # 2Z-MB2XPFA-BP
Zoro # G0374936
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 3-Way
- Tube Size 1/8"
- Stem Material 316 Stainless Steel
- Handle Type Lever
Product Information
- Brand Parker
- MFR # 2Z-MB2XPFA-BP
- Zoro # G0374936
- Country of Origin United States
- Category Ball Valves
Dimensions
Tube Size | 1/8" |
Outlet Connection Size - Side 1 | 1/8 in |
Nominal Valve Size | 1/8 in |
Inlet Connection Size | 1/8 in |
Outlet Connection Size - Side 2 | 1/8 in |
Description
Manual Three-Way Ball Valve, Body Material Brass, Valve Construction One-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 1/8 in, Inlet Connection Size 1/8 in, Inlet Connection Gender Not Applicable, Inlet Connection Type Compression, Inlet Connection Entry Bottom, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1/8 in, Outlet Connection Gender - Side 1 Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Genta Towel Ring Bright Chrome (BH3886CH)
- BIG HORN 2 Piece 3/4 Inch Deep Throat Pipe Clamp Fixture (19302)
- GROHE Universal Pull Out Spray Starlight Chrom (12475000)
- JONES STEPHENS 1/2" x 8" Black Pipe Nipple (30580)
- PARKER 1/8" Compr Brass Mini Ball Valve 3-Way (2A-MB2XPFA-BP)
- PARKER 1/4" FNPT Brass Mini Ball Valve Inline (4F-B6LJ2-BP)
- PARKER MINI-BALL VALVE (MV609-2)
- PARKER 1/4" MNPT x Push Polypropylene Ball Valve Angle (LFPP6VME4)
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB6VFC6)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP8VUC8)
- APOLLO VALVES 1-1/2" Press Brass Ball Valve Inline (77VLF10701)
- Parker Ball Valves