Shop All Instrumentation Tube Fittings
Parker
1/8" A-LOK SS Union Tee
Mfr # 2ET2-316
Zoro # G0588786
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 3/8 in
- Fitting Connection Type A-LOK(R)
- Tube Size 1/8 in
- Specific Pipe Fitting Shape Tee Union
- Tube Fitting Material Stainless Steel
Product Information
- Brand Parker
- MFR # 2ET2-316
- Zoro # G0588786
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 3/8 in |
Tube Size | 1/8 in |
Fitting Side B Tube Outer Diameter | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Fitting Side C Tube Outer Diameter | 1/8 in |
Overall Length | 1 3/4 in |
Description
Union Tee, Application Gas, Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Fitting Side C Tube Outer Diameter 1/8 in, System of Measurement Imperial, Compatible Fitting Brands A-LOK, Material Grade 316, Maximum Operating Pressure 10,900 psi, Maximum Operating Temperature 1,200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Reducer (25961)
- ZORO SELECT PVC Female Adapter Tee, Insert x Insert x FNPT, 1 in Pipe Size (1402010)
- ACORN CONTROLS Tempering Valve, Brass, 125 psi Pressure (ST70-38)
- ZORO SELECT Reducing Bushing, Polypropylene, 3" x 2", Schedule 80, 300 psi Max Pressure (RB300-200)
- PARKER 5/8" CPI Brass Ferrule (10 TZ-B)
- PARKER 1/4" A-LOK x MNPT Brass Connector (4MSC4N-B)
- PARKER 3/8" Tube End x A-LOK 316 SS Female Adapter (6FA6N-316)
- PARKER 1/8" A-LOK x MNPT Brass Thermocouple Connector (2MTC2N-B)
- PARKER 1/2" A-LOK Brass Union (8SC8-B)
- PARKER 1/2" CPI Brass Ferrule (8 TZ-B)
- PARKER 5/8" A-LOK 316 SS Front Ferrule (10FF10-316)
- Parker Tube Fittings