Shop All Instrumentation Tube Fittings
Parker
1/4" x 1/8" CPI x MNPT SS Tube End Male Adapter
Mfr # 2-4 T2HF-SS
Zoro # G2599046
original price:
$18.22
23% off
new price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Connection Type CPI(TM) x MNPT
- Pipe Size (Fittings) 1/4"
- Pipe Size - Pipe Fitting 1/4 in
- Fitting Connection Type CPI(TM) x MNPT
- Specific Pipe Fitting Shape Adapter
Product Information
- Brand Parker
- MFR # 2-4 T2HF-SS
- Zoro # G2599046
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size (Fittings) | 1/4" |
Pipe Size - Pipe Fitting | 1/4 in |
Compression Thread Size | 1/4 in |
Hex Size | 9/16 in |
Tube Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Thread Size A | 5/16-20 |
Overall Length | 1 3/8 in |
Fitting Side B Pipe Size | 1/4 in |
Pipe Size | 1/4" |
Thread Size | 1/4" |
Length | 1.38 |
Description
Tube End Male Adapter, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/8 in, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 3/8 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands CPI, Thread Size A 5/16-20, Series CPI(TM), System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Solenoid Valve Part El1028A Cp Cartridge/Solenoid Assembly 24V (3305045)
- MILWAUKEE VALVE 1-1/2" Solder Bronze Swing Check Valve (1510T 1 1/2)
- SMITH-BLAIR Ductile Iron Coupling, 3 In Pipe Size (41100035002003)
- ACORN CONTROLS Check Stop (2415-000-001)
- PARKER Connector, Carbon Steel, A-LOKxF, 3/8In (6FSC6N-S)
- PARKER 1/4" A-LOK 316 SS Union Cross (4ECR4-316)
- PARKER 1/4" CPI x MNPT SS Male 45 Degree Elbow (4-4 VBZ-SS)
- PARKER 5/16" A-LOK SS Union (5SC5-316)
- PARKER 5/8" A-LOK Brass Back Ferrule (10BF10-B)
- PARKER 3/8" A-LOK x 1/4" FNPT Brass Connector (6FSC4N-B)
- PARKER 1/4" A-LOK Brass Union (4SC4-B)
- Parker Tube Fittings