Shop All Instrumentation Tube Fittings
Parker
1/4" x 1/8" A-LOK Brass Reducing Union
Mfr # 4RU2-B
Zoro # G6216743
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 3500 psi
- Basic Pipe Fitting Shape Reducer
- Compression Thread Size 1/4 in x 1/8 in
- Fitting Connection Type A-LOK(R)
- Specific Fitting Shape Straight Reducing Connector
Product Information
- Brand Parker
- MFR # 4RU2-B
- Zoro # G6216743
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Compression Thread Size | 1/4 in x 1/8 in |
Tube Size | 1/4 in x 1/8 in |
Hex Size | 1/2 in |
Thread Size A | 7/16-20 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Thread Size B | 5/16-20 |
Fitting Side B Tube Outer Diameter | 1/8 in |
Overall Length | 1 17/32 in |
Description
Reducing Union, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/8 in, Maximum Operating Pressure 3,500 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 17/32 in, Specific Fitting Shape Straight Reducing Connector, Compatible Fitting Brands A-LOK, Thread Size A 7/16-20, Thread Size B 5/16-20
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Three Handle Tub/Shower Set, IPS, Wallmount, Brushed Nickel, Weight: 5.4 (P-3250-BN)
- KOHLER 15 in W x 15 in L x 9.313 in H, Top-/Under-Mount, Stainless Steel (3840-3-NA)
- ZSI Beta Clamps, Twin Series, 3/8 In Pipe, C (T2011C)
- ZORO SELECT 3" x 12" Black Pipe Nipple Sch 80 (41116)
- PARKER 3/8" A-LOK x 1/4" MNPT Brass 90 Degree Elbow (6MSEL4N-B)
- PARKER 3/8" x 1/2" A-LOK x MNPT SS Male Connector (8MSC6N-316)
- PARKER Tube End Adapter, SS, CPIxM, 3/8Inx1/4In (6-4 T2HF-SS)
- PARKER 1/4" CPI x 3/8" MNPT Brass Connector (4-6 FBZ-B)
- PARKER 5/8" CPI 316 SS Union Elbow (10-10 EBZ-SS)
- PARKER 3/8" x 1/4" CPI x MNPT 316 SS Thermocouple Connector (4-6 FH4BZ-SS)
- PARKER 1/4" A-LOK 316 SS Cap (4BLEN4-316)
- Parker Tube Fittings