Shop All Barbed Tube Fittings
Parker
1/4" x 1/4" x 0.096" Barb Brass Union Tee
Mfr # 224-6-6-5/32
Zoro # G1270403
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Tee
- Barb Size 1/4 in x 1/4 in x 3/32 in
- Fitting Connection Type Barbed
- Tube Size 3/8 in x 5/32 in
Product Information
- Brand Parker
- MFR # 224-6-6-5/32
- Zoro # G1270403
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/4 in x 1/4 in x 3/32 in |
Tube Size | 3/8 in x 5/32 in |
Tube Outside Dia. | 3/8 in x 3/8 in x 5/32 in |
Overall Length | 1 3/8 in |
Fitting Side C Tube Inner Diameter | 12/125 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
Description
Union Tee, Specific Fitting Shape Tee, Application Potable Water, Barb Style Double Barb, Fitting Material Brass, Material Grade C36000, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/4 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 12/125 in, Overall Length 1 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 90 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Insulation Support Is16 (IS16-R)
- PFISTER Pfister Sidespray Ma Cr (951-888A)
- DELTA Delta Brevard Robe Hook, Chrome (IAO20836)
- DELTA Cassidy Soap Dispenser (RP100735CZPR)
- PARKER 0.096" Barb Brass Union 90 Degree Elbow (225-5/32)
- PARKER 1/4" x 0.17" Barb Brass Male Connector (28-4-4)
- PARKER 0.17" Barb Nickel Brass Bulkhead Union (22BH-4-4)
- PARKER 1/4" x 1/4" x 0.170" Barb Brass Union Tee (224-6-6-4)
- PARKER 0.17" Barb x 1/8" FNPT Brass Female Branch Tee (237-4-2)
- PARKER 0.17" Barb Brass Union Tee (224-4)
- ELDON JAMES 1/4" Barbed x 1/2" MNPT Male Adapter PK 10 (A8-4WP)
- Parker Tube Fittings