Shop All Instrumentation Tube Fittings
Parker
1/4" x 1/2" A-LOK x MNPT SS Male Connector
Mfr # 8MSC4N-316
Zoro # G2364731
original price:
$22.95
5% off
new price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size (Fittings) 1/2" x 1/4"
- Tube Size 1/2 in
- Compression Thread Size 3/4-20
- Fitting Connection Type A-LOK(R) x MNPT
- Hex Size 13/16 in
Product Information
- Brand Parker
- MFR # 8MSC4N-316
- Zoro # G2364731
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size (Fittings) | 1/2" x 1/4" |
Tube Size | 1/2 in |
Compression Thread Size | 3/4-20 |
Hex Size | 13/16 in |
Pipe Size | 1/4" |
Pipe Size - Pipe Fitting | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Thread Size A | 3/4-20 |
Overall Length | 1 23/32 in |
Thread Size | 3/4-20 |
Length | 1.31" |
Description
Male Connector, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 6,700 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 23/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT 316 SS 90 Degree Elbow (2TY89)
- CHARLOTTE PIPE AND FOUNDRY Mueller Streamline 1-1/4 in. x 1 in. PVC Schedule 40 Reducer Bushing (439-168)
- KOHLER Premier Pop-Up Drain, Exposed, Without O (7114-CP)
- SLOAN Ebv1021A Opt Plus Repair Kit 2.4 Closet (3325014)
- PARKER 5/8" A-LOK 316 SS Union (10SC10-316)
- PARKER 1/4" CPI Brass Single Ferrule Nut (4 BZ-B)
- PARKER 3/4" x 1/2" MNPT x CPI 316 SS Thermocouple Connector (8-12 FH4BZ-SS)
- PARKER 1/8" A-LOK Brass Nut (2NU2-B)
- PARKER 1/2" x 5/8" CPI x MNPT 316 SS Male Connector (10-8 FBZ-SS)
- PARKER 3/8" CPI Brass Union Elbow (6-6 EBZ-B)
- PARKER 1/4" x 3/8" CPI x FNPT SS Female 90 Degree Elbow (6-4 DBZ-SS)
- Parker Instrumentation Tube Fittings