Shop All Barbed Tube Fittings
Parker
1/4" x 0.17" Barb Brass Plug Adapter
Mfr # 20-4-5/32
Zoro # G2365246
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Plug Adapter
- Barb Size 11/64 in x 3/32 in
- Fitting Connection Type Barbed
- Tube Size 1/4 in x 5/32 in
Product Information
- Brand Parker
- MFR # 20-4-5/32
- Zoro # G2365246
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 11/64 in x 3/32 in |
Tube Size | 1/4 in x 5/32 in |
Tube Outside Dia. | 1/4 in and 5/32 in |
Fitting Side A Tube Inner Diameter | 3/32 in |
Fitting Side B Tube Inner Diameter | 3/32 in |
Overall Length | 21/32 in |
Description
Plug Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/32 in, Fitting Side B Tube Inner Diameter 3/32 in, Barb Style Double Barb, Fitting Material Brass, Material Grade CA360, Overall Length 21/32 in, Specific Fitting Shape Plug Adapter, Application Air, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 90 Degrees F, Color Brass, Compatible Tube Material Polyethylene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAUFF Manual Steel Threaded 1/4 in. Npt Ball Valve (BBVM20040200K)
- ZURN Repair Kit, 1/2 In, Use w/22N570 (RK12-600XL)
- CENTRAL BRASS Canopy Handle With Screw-Cold, Polished Chrome (G-523-C)
- BIG JOHN Toilet Support, 7.5-14In, Wall Mount (612011919)
- PARKER 1/4" Barb x MNPT Brass Male 90 Degree Elbow (229-6-4)
- PARKER 0.17" x 3/8" Barb Brass Union Reducer (22-4-8)
- PARKER 0.17" Barb x 1/4" Compress-Align Brass Bulkhead Union (22CABH-4-4)
- PARKER 3/8" Barb Brass Union (22-8)
- PARKER 0.17" Barb x 1/8" FNPT Brass 90 Degree Elbow (230-4-2)
- PARKER 0.17" Barb x 1/16" MNPT Brass Male 90 Degree Elbow (229-4-1)
- ELDON JAMES Tee, 5/8 In, Barbed, HDPE, PK10 (T0-10HDPE)
- Parker Barbed Tube Fittings