Shop All Compression Tube Fittings
Parker
1/4" Tube Brass Compression Nut & Sleeve 10PK
Mfr # 61HD-4
Zoro # G2538356
product price: $28.45
/pk 10, $2.84/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Nut/Sleeve
- Fitting Connection Type Compression
- Tube Size 1/4 in
- Pipe Fitting Connection Type Compression
Product Information
- Brand Parker
- MFR # 61HD-4
- Zoro # G2538356
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Hex Size | 7/16 in |
Overall Length | 3/4 in |
Compatible Tube Outer Diameter | 1/4 in |
Thread Size | 7/16-24 |
Length | .734" |
Description
Nut and Brass Sleeve, Application Oils, Fitting Material Brass, Maximum Operating Pressure 2,100 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 3/4 in, Thread Size 7/16-24, Specific Fitting Shape Nut/Sleeve, System of Measurement Imperial, Compatible Tube Outer Diameter 1/4 in, Series Hi-Duty, Fitting Connection Type Compression, Hex Size 7/16 in, Minimum Operating Temperature 65 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Black Forged Steel Cap Class 3000 (1MNE4)
- PARKER 5/16" Compression-Align Brass Tube Nut 50PK (61CA-5)
- KIPP Vent Screw With Air Filter D1=G 1/2, Form:B Thermoplastic, W. Dipstick, D=41 (K0465.241012)
- ZORO SELECT 1-1/4" x 3/4" FNPT Galv 90 Degree Reducing Elbow (510-164HC)
- PARKER 5/16" Compression Brass Nut & Acetal Sleeve 10PK (61P-5)
- PARKER Elbow, 90, Nylon, CompxM, 5/16In (N5ME4)
- PARKER 1/4" x 3/8" Compression x FNPT 316 SS Female Branch Tee (6FBT4N-316)
- PARKER Cap, Carbon Steel, Comp, 3/8In (6BLEN6-S)
- PARKER 1/2" Compression x MNPT Male 90 Degree Elbow (P8ME8)
- PARKER 1" Compression Brass Nut (16NU16-B-GR)
- PARKER Union Elbow, Zinc Pltd Steel, Comp, 3/4In (12 EBU-S)
- Parker Tube Fittings