Shop All Barbed Tube Fittings
Parker
1/4" MNPT x 3/8" Barb Brass 90 Degree Elbow
Mfr # 229-8-4
Zoro # G2432297
original price:
$12.14
6% off
new price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Barb Size 3/8 in
- Fitting Connection Type Barbed x MNPT
- Tube Size 1/2 in
Product Information
- Brand Parker
- MFR # 229-8-4
- Zoro # G2432297
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/8 in |
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Tube Outside Dia. | 1/2 in |
Fitting Side A Tube Inner Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 15/16 in |
Description
Male Elbow, 90 Degrees, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Inner Diameter 3/8 in, Barb Style Double Barb, Fitting Material Brass, Material Grade C36000, Overall Length 15/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 90 Degrees F, Compatible Tube Material Polyethylene, Minimum Operating Temperature 65 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" OD x 1 ft. Welded Stainless Steel Tubing (87113)
- LARSEN SUPPLY CO 1/2" Brs Fem Fl Swivel (17-5949)
- ZURN Faucet (Xl), Single Control, 10" Swing, (Z82300-XL-CP8-HS)
- ZORO SELECT 1/8" Steel Magnetic Hex Recessed Head Plug Class 150 (5016031)
- PARKER 1/4" x 0.17" Barb Brass Plug (20-4)
- PARKER 1/2" Barb x 1/4" MNPT Low Lead Brass 90 Degree Elbow (L129HB-8-4)
- PARKER 0.17" Barb x 1/4" MNPT Brass Connector (28-4-2)
- PARKER 0.17" Barb x 1/16" MNPT Brass Male Connector (28-4-1)
- PARKER 1/2" Barb x 3/8" MNPT Low Lead Brass 90 Degree Elbow (L129HB-8-6)
- PARKER 1/2" Hose Barb x MNPT SS Barb Connector (8-8 B2HF-SS)
- PARKER 3/8" Barb x MNPT Low Lead Brass 90 Degree Elbow (L129HB-6-6)
- Parker Barbed Tube Fittings