Shop All Stainless Steel Pipe Fittings
Parker
1/4" MNPT 316 SS Hex Head Plug
Mfr # 4 PH-SS
Zoro # G1560842
original price:
$18.85
34% off
new price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Head Plug
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT
- Basic Pipe Fitting Shape Plug
- Basic Pipe Fitting Material Metal
Product Information
- Brand Parker
- MFR # 4 PH-SS
- Zoro # G1560842
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Fitting Length | 0.75 in |
Hex Size | 9/16" |
Pipe Size (Fittings) | 1/4" |
Pipe Fitting Length | 0.75" |
Thread Size | 1/4 in -18 |
Nominal Pipe Size | 1/4 in |
Overall Length | 3/4 in |
Description
Hex Head Plug, 1/4 in Nominal Pipe Size, Stainless Steel, Bright, 316L, Male NPT, 3/4 in Overall Length, 7,500 psi Maximum Operating Pressure, -425 Degrees to 1200 Degrees F, Plug Construction Cored, Plug Drive Style 9/16 in Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 1/4 in -18, Magnetic No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Globe Valve, 1/2 In., FNPT, 100 Deg F (60B10324)
- LEGEND VALVE 1/4" T-451 CHECK VALVE (105-101)
- VITA NEEDLE CO Stainless Steel 304 Tubing 3/32 OD X .015 Wall @ 12" (G1340)
- SMITH-COOPER 2-1/2" Union (4316002818)
- PARKER 3/8" MNPT 316 SS Hex Head Plug (6 PH-SS)
- PARKER 3/4" MNPT 316 SS Hex Head Plug (12 PH-SS)
- PARKER 1/2" MNPT 316 SS Hex Head Plug (8 PH-SS)
- PARKER 1/8" FNPT SS Hex Coupling (2-2 FHC-SS)
- PARKER 3/8" FNPT 316 SS Cap (6 CP-SS)
- PARKER 3/8" MNPT 316 SS Hollow Hex Plug (6 PHH-SS)
- ZORO SELECT 3/8" MNPT SS Hex Head Plug (4307000454)
- Parker Fittings