Shop All Stainless Steel Pipe Fittings
Parker
1/4" MNPT 316 SS 90 Degree Elbow
Mfr # 4-4 ME-SS
Zoro # G1866076
original price:
$39.83
16% off
new price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Product Information
- Brand Parker
- MFR # 4-4 ME-SS
- Zoro # G1866076
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Hex Size | 9/16" |
Fitting Side B Nominal Pipe Size | 1/4 in |
Overall Length | 2 3/16 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Thread Size | 1/4-18 |
Description
90 Degrees Elbow, Stainless Steel, 316, 1/4 in, Male, NPT, 1/4 in, Male, NPT, 7,500 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 1/2" CXC Lead Free Brass Ball Valve (JF-100SG)
- PFISTER Pfister Canton Sprayhead 529 Canton Rustic Bronze (950-306U)
- BRASS CRAFT SERVICE PARTS Flex Faucet Spray (SF0080)
- DELTA In2Ition H2O Hssh 2.5 Gpm W/Magnatite 5S (58480-SS25-PK)
- PARKER 1/2" MNPT 316 SS 90 Degree Elbow (8-8 ME-SS)
- PARKER 3/8" MNPT 316 SS 90 Degree Elbow (6-6 ME-SS)
- PARKER 3/8" MNPT 316 SS Branch Tee (6-6-6 MBT-SS)
- PARKER 1/2" MNPT 316 SS Hex Head Plug (8 PH-SS)
- PARKER 1/4" MNPT x FNPT 316 SS Adapter (4-4 RA-SS)
- PARKER 1/4" FNPT x MNPT SS Street 45 Degree Elbow (4-4 SVE-SS)
- ZORO SELECT Elbow, 45 deg, 1/2", 150,304, Thrd Heavy (4381030830)
- Parker Stainless Steel Pipe Fittings