Shop All Barbed Tube Fittings
Parker
1/4" Flare x MNPT Brass Connector 25PK
Mfr # 48IFHD-4-4
Zoro # G1260472
product price: $63.15
/pk 25, $2.53/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Flare x MNPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
Product Information
- Brand Parker
- MFR # 48IFHD-4-4
- Zoro # G1260472
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Hex Size | 9/16 in |
Pipe Size (Fittings) | 1/4" |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 7/8 in |
Fitting Thread Size | 7/16-24 |
Description
Male Connector, Fitting Material Brass, Flare Angle 45 Degrees , Application LP Gases, Natural Gases, Fitting Side A Connection Type Inverted Flare, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Thread Size 7/16-24, Hex Size 9/16 in, Maximum Operating Pressure 1,400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 7/8 in, Specific Fitting Shape Straight Adapter, Standards SAE J512, UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tube Rack, 10 Channels, 1/4 In, Black, PK2 (MTR-250-102)
- ADVANCE TABCO 24 in W x 23 in L x 43 in H, Floor Mount, 304 Stainless steel (FC-1-1818-X)
- AMERICAN FILTER CO AFC Brand AFC-APHCT-S, Compatible to 5613527 / 56135-27 Water Filters (1PK) Made by AFC (AFC-APHCT-S-1p-16063)
- MOEN Cartridge Nut (137513)
- PARKER 10-32 MNPT x 0.17" Barb Brass Male Connector (28-4-10X32)
- PARKER 0.17" Barb x 1/4" MNPT Brass Connector (28-4-2)
- PARKER 1/2" Barbed 316 SS Port Connector (8PC8-316)
- PARKER 0.17" x 0.096" Barb Brass Union Reducer (22-4-5/32)
- PARKER 0.17" Barb x 0.17" Barb x 1/8" MNPT Brass Male Run Tee (231-4-2)
- PARKER 0.17" Barb x 1/8" FNPT Brass 90 Degree Elbow (230-4-2)
- ELDON JAMES Y Connector, 3/16 In, Barbed, HDPE, PK10 (Y0-3HDPE)
- Parker Tube Fittings