Shop All Flared Tube Fittings
Parker
1/4" Flare x FNPS Brass Swivel 90 Degree Elbow 10PK
Mfr # 166FSV-4-4
Zoro # G4561627
original price:
$63.59
10% off
new price: $57.19
/pk 10, $5.72/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
Product Information
- Brand Parker
- MFR # 166FSV-4-4
- Zoro # G4561627
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Flare Thread Size | 7/16-20 |
Hex Size | 9/16 in |
Pipe Size (Fittings) | 1/4" |
Overall Length | 7/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Thread Size | 7/16-20 |
Fitting Side B Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Swivel Elbow, 90 Degrees, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type Flared, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Thread Size 7/16-20, Hex Size 9/16 in, Maximum Operating Pressure 1,400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 7/8 in, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Hand Sink, Wall, Faucet, 20-1/2inW (504B)
- APACHE Full Port Brass Ball Valve, 3/8" (70009651)
- HALSEY TAYLOR Wall Mount, Yes ADA, 2 Level Water Cooler (HAC8BLPV-NF)
- PULSE SHOWERSPAS Shower System, Brushed Nickel, Wall (1019-BN)
- PARKER Flare Fittings, Brass, 1-25/32 (L48F-6-6)
- PARKER Male Connector, Low Lead Brass, 1/2 In. (L48F-8-4)
- PARKER Short Nut, 45deg, Brass, Tube, 3/4 In., PK10 (41FS-12)
- PARKER Cap, 45 deg., PFA and PVDF, Flare, 1/4 In. (FCAP-4)
- PARKER Brass Metric Compression Fitting (0127 04 00)
- PARKER 7/8-14" Flare Brass Union Reducer 10PK (42F-10-8)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (159F-6-4)
- Parker Tube Fittings