Shop All Instrumentation Tube Fittings
Parker
1/4" CPI x SAE SS Straight Thread Elbow
Mfr # 4-4 C5BZ-SS
Zoro # G6190457
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Pipe Size (Fittings) 1/4" x 7/16"-20
- Pipe Size - Pipe Fitting 1/4 in
- Temp. Range -425 Degrees to 1200 Degrees F
- Tube Fitting Material Stainless Steel
Product Information
- Brand Parker
- MFR # 4-4 C5BZ-SS
- Zoro # G6190457
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size | 1/4" |
Pipe Size (Fittings) | 1/4" x 7/16"-20 |
Pipe Size - Pipe Fitting | 1/4 in |
Hex Size | 9/16 in |
Compression Thread Size | 1/4 in |
Tube Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 1 11/32 in |
Fitting Side B Pipe Size | 1/4 in |
Thread Size A | 7/16-20 |
Thread Size B | 7/16-20 |
Description
Straight Thread Elbow, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Male SAE, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 11/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands CPI, Thread Size A 7/16-20, Thread Size B 7/16-20, Series CPI(TM)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 9" GALVANIZED NIPPLE (356-113E)
- VNE STAINLESS STEEL FITTING (EG23B-6L2.0X1.0)
- LARSEN SUPPLY CO Eljer 5383 Shwr Stem (S-813-3)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Water Filter to WSF6000R (1PK) Made by AFC (AFC-EWH-3000-1p-10540)
- PARKER 1/4" CPI x MNPT 316 SS Thermocouple Connector (4-4 FH4BZ-SS)
- PARKER 5/8" A-LOK Brass Union Elbow (10EE10-B)
- PARKER 1/4" A-LOK x FNPT Brass Tee (4FBT4N-B)
- PARKER 1/4" A-LOK x MNPT Brass Connector (4MSC4N-B)
- PARKER 5/16" A-LOK SS Front Ferrule (5FF5-316)
- PARKER 1/4" A-LOK x MNPT SS Male Connector (4MSC4N-316)
- PARKER 3/8" A-LOK 316 SS Union (6SC6-316)
- Parker Instrumentation Tube Fittings