Shop All Instrumentation Tube Fittings
Parker
1/4" CPI x MNPT Brass Connector
Mfr # 4-4 FBZ-B
Zoro # G1563651
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME SB75, ASTM B75
- Pipe Size - Pipe Fitting 1/4 in
- Basic Pipe Fitting Shape Adapter
- Tube Size 1/4 in
- Temp. Range -40 Degrees to 400 Degrees F
Product Information
- Brand Parker
- MFR # 4-4 FBZ-B
- Zoro # G1563651
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Tube Size | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Hex Size | 9/16 in |
Compression Thread Size | 7/16-20 |
Fitting Side B Pipe Size | 1/4 in |
Thread Size A | 7/16-20 |
Overall Length | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Pipe Size | 1/4" |
Thread Size | 7/16" |
Length | 1.20" |
Description
Male Connector, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 4,100 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands CPI, Thread Size A 7/16-20, Series CPI(TM), System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Tank Lid, For St243E Cotton (TCU243CRE#01)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1-1/2 In, Bronze, FNPT (BB2-100 1 1/2)
- PARKER Tubing, 4mm ID, PTFE, Natural, 25 ft (201-0600100-NT-25)
- ZURN 1-1/2" Pipe Dia., Brass, sink trap, Swivel Sink Trap With Extension (ZR827-6BD-PC)
- PARKER 1/4" x 1/8" A-LOK Brass Reducing Union (4RU2-B)
- PARKER 3/8" CPI x 1/2" MNPT Brass Connector (6-8 FBZ-B)
- PARKER 1/4" CPI Brass Single Ferrule Nut (4 BZ-B)
- PARKER 1/2" A-LOK x MNPT SS Male Branch Tee (8MBT8N-316)
- PARKER 1/8" x 3/8" A-LOK x MNPT 316 SS Male 90 Degree Elbow (6MSEL2N-316)
- PARKER 3/4" A-LOK x MNPT Brass Connector (12MSC12N-B)
- PARKER 1/4" CPI 316 SS Ferrule (4 TZ-SS)
- Parker Instrumentation Tube Fittings